This product requires certification to purchase.

22 in. Duct Cover Extension for AK7648AS Range Hood in Stainless Steel

Zephyr

Pro Collection 22 in. Duct Cover Extension for AK7648AS Range Hood in Stainless Steel

  • Fast #
  • Part #ZZ1C0176
  • Item #7532923
  • Manufacturer Part #Z1C-0176
4.8 out of 5 Customer Rating
Brand image
Zephyr

Pro Collection 22 in. Duct Cover Extension for AK7648AS Range Hood in Stainless Steel

  • Fast #
  • Part #ZZ1C0176
  • Item #7532923
  • Manufacturer Part #Z1C-0176
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For use with Zephyr Titan Wall model range hoods
  • Extension kit replaces standard duct covers
  • Includes taller upper and lower duct covers
  • Accommodates taller ceiling heights up to 12 ft ceilings
  • Kit includes everything you need to complete the duct cover installation
  • See Zephyr range hood specification sheet to ensure compatibility
  • Requires Certification
Dimensions & Measurements
Depth
13-47/50 in
Height
49 in
Characteristics & Features
Brand Model Compatibility
AK7648AS, AK7654AS, AK7660BS,AK7648BS, AK7654BS, AK7660BS
Collection
Pro Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
GSA Approved
No
Product Type
Duct Cover
UL Listed
No
UPC
646328006661