This product requires certification to purchase.

8 in. Round Inlet Cap with Bird Screen

Zephyr

8 in. Round Inlet Cap with Bird Screen

Brand image
Zephyr

8 in. Round Inlet Cap with Bird Screen

  • Fast #
  • Part #ZAK00032
  • Item #4706195
  • Manufacturer Part #AK00032
5 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 8 in Duct Compatible
  • Galvanized Steel
  • Mesh Screen
  • 26 Gauge Metal
  • Paintable to Match House Exteriors
  • Made in the USA
  • Requires Certification

Specifications

Color Finish Name:
Silver
Height:
11-1/8 in
Material:
Steel
Width:
11-5/8 in



Customers Also Bought
1–6 of 18 items
Part #B641
Item #17810
5 out of 5 Customer Rating
Requires Certification
Part #N885BL
Item #1025427
3.8 out of 5 Customer Rating
Requires Certification
Part #B843BL
Item #2190427
4.2 out of 5 Customer Rating
Requires Certification
Part #F912001004
Item #7665395
5 out of 5 Customer Rating
Requires Certification
Part #L389W
Item #4488080
5 out of 5 Customer Rating
Requires Certification
Part #BWVK2A
Item #3690664
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing