This product requires certification to purchase.

9 in. 1300 cfm Blower

Zephyr

9 in. 1300 cfm Blower

  • Fast #
  • Part #ZPBD1300B
  • Item #9563463
  • Manufacturer Part #PBD-1300B
3.3 out of 5 Customer Rating
Brand image
Zephyr

9 in. 1300 cfm Blower

  • Fast #
  • Part #ZPBD1300B
  • Item #9563463
  • Manufacturer Part #PBD-1300B
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Powerful 1300 CFM Dual Internal Blower
  • For use with select Zephyr range hood models
  • Installation Hardware Included
  • Multiple fan speeds lets you adjust the speed to fit the ventilation need
  • 10 in round ducting needed for installation
  • See range hood specification sheet to ensure compatibility
  • Requires Certification
Dimensions & Measurements
CFM
1300 ft3/min
Depth
10 in
Duct Size
10 in
Height
15 in
Width
9 in
Characteristics & Features
Brand Model Compatibility
AK7336AS, AK7400AS, AK7436AS, AK7448AS, AK7636BS, AK7642BS, AK7648BS, AK7654BS, AK7660BS, AK7736BS, AK7742BS, AK7748BS, AK7754BS, AK9434BS, AK9440BS, AK9446BS, ZRP-E48BS, ZRP-E36BS
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Number of Lights
0
Electrical & Operational Information
AMP
8
Sones
8
Volts
120V
Watts
490 W
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
Energy Star Compliant
No
GSA Approved
No
Product Type
Internal Blower
UL Listed
No
UPC
646328009259