This product requires certification to purchase.

30 in. 600 CFM Internal Blower for Zephyr Cheng and Arc Series in Black

Zephyr

Arc 30 in. 600 CFM Internal Blower for Zephyr Cheng and Arc Series in Black

  • Fast #
  • Part #ZCBI600A
  • Item #3646150
  • Manufacturer Part #CBI-600A
4.2 out of 5 Customer Rating
Brand image
Zephyr

Arc 30 in. 600 CFM Internal Blower for Zephyr Cheng and Arc Series in Black

  • Fast #
  • Part #ZCBI600A
  • Item #3646150
  • Manufacturer Part #CBI-600A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Quiet 600 CFM Internal Blower
  • For use with select Zephyr range hood models
  • Installation hardware included
  • Multiple fan speeds lets you adjust the speed to fit the ventilation need
  • 6 in round ducting needed for installation
  • See range hood specification sheet to ensure compatibility
  • Requires Certification

Documents

Dimensions & Measurements
CFM
600 ft3/min
Depth
14-57/100 in
Duct Size
10 in
Height
15-3/25 in
Width
30 in
Characteristics & Features
Brand Model Compatibility
ADL-E42BSX, ADL-M90BSX, ADU-M90BSX, AIN-M80ASX, AIN-M80AWX, ALA-E42ABX, ALA-E42BBX, ALA-E42BWX, ALA-M90BBX, ALA-M90BWX, ALL-E42BBX, ALL-E42BWX, ALL-M90BBX, ALL-M90BWX, ALU-E43ASX, ALU-E43AWX, ALU-E43BSX, ALU-E43BWX, ALU-E63ASX, ALU-E63AWX, ALU-E63BSX, ALU-E63BWX, COK-E36BSX, COK-E42BSX, COK-E48BSX, CTP-E48BSX, CTP-E54BSX, CTP-E60BSX, DLA-E42ASSX, DLA-M90ASSX,DVL-E36ASSX, DVL-E42ASSX, ALU-E63CWX, ALU-E43CWX, ALU-E43CSX, ALU-E63CSX, CTP-E36CSX, CTP-E60CSX, CTP-E54CSX, CTP-E48CSX, AK8300BSX, DME-M90AMBX, DME-M90ASSX, DME-M90ASGX, COK-E48CBGX, COK-E36CBGX, COK-E36CSX, COK-E48CSX, COK-E42CBGX, COK-E42CSX, DVS-E36ASSX, DVS-E30ASSX, DAP-M90AMWX, DAP-M90AMBX, DHZ-M90AMWX, DHZ-M90AMBX
Collection
Arc
Color Finish Category
Blacks
Color Finish Name
Black
Indoor Outdoor
Indoor
Material
Steel
Proposition 65
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Vent Duct Shape
Round
Electrical & Operational Information
AMP
2.7
Sones
6
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Internal Blower
UL Listed
No
UPC
646328406027