This product requires certification to purchase.

36 Hood LNR Stainless Steel For *TORMIN

Zephyr

Core Collection 36 Hood LNR Stainless Steel For *TORMIN

  • Fast #
  • Part #ZAK0846AS
  • Item #5115669
  • Manufacturer Part #AK0846AS
4 out of 5 Customer Rating
Brand image
Zephyr

Core Collection 36 Hood LNR Stainless Steel For *TORMIN

  • Fast #
  • Part #ZAK0846AS
  • Item #5115669
  • Manufacturer Part #AK0846AS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For Use with Zephyr Tornado Mini Model Range Hoods
  • 2 in height
  • Pre-drilled mounting holes to help ease installation
  • Protects the base of custom hoods
  • Made from high quality stainless steel
  • Adjustable Depth
  • Requires Certification
Dimensions & Measurements
Depth
17-1/2 in
Height
2-1/16 in
Width
34-3/8 in
Characteristics & Features
Brand Model Compatibility
AK8400AS, AK8400BS, AK8400BS290
Collection
Core Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Number of Lights
0
Warranty & Product Information
Product Type
Liner
Type
ZAK0846AS
UPC
646328003707