This product requires certification to purchase.

36 in. Under Cabinet Hood in Stainless Steel, 500 CFM

Zephyr

Core Collection 36 in. Under Cabinet Hood in Stainless Steel, 500 CFM

  • Fast #
  • Part #ZZPIE36BG
  • Item #9345493
  • Manufacturer Part #ZPI-E36BG
4.4 out of 5 Customer Rating
Brand image
Zephyr

Core Collection 36 in. Under Cabinet Hood in Stainless Steel, 500 CFM

  • Fast #
  • Part #ZZPIE36BG
  • Item #9345493
  • Manufacturer Part #ZPI-E36BG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Mechanical Slide Controls
  • 3 Speed Levels
  • LumiLight LED Lighting
  • Dual-Level Lighting
  • Aluminum Mesh Filters
  • Recirculating Option
  • Low Profile Body
  • Requires Certification
Dimensions & Measurements
CFM
500 ft3/min
Depth
11-1/8 in
Duct Size
6 in
Height
11-1/4 in
Width
35-7/8 in
Characteristics & Features
Brand Model Compatibility
ZRC-00PI, Z0F-C0PI, AK1716
Collection
Core Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Mechanical Slide
Filter Type
Mesh
Hood Vent Type
Under Cabinet
Indoor Outdoor
Indoor
Light Bulb Type
LED
Material
Steel
Number of Lights
2
Proposition 65
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Vent Ducted or Ductless
Recirculating
Electrical & Operational Information
AMP
3
Fan Speeds
3
Sones
5.3
Volts
120V
Watts
360 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Range Hood
Type
ZZPIE36BG
UL Listed
Yes
UPC
646328009709