This product requires certification to purchase.

Anzio 90 cm LED Island Hood in Stainless Steel, 600 CFM with ACT

Zephyr

Core Collection Anzio 90 cm LED Island Hood in Stainless Steel, 600 CFM with ACT

  • Fast #
  • Part #ZZAZM90DS
  • Item #9889198
  • Manufacturer Part #ZAZ-M90DS
4.9 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Anzio 90 cm LED Island Hood in Stainless Steel, 600 CFM with ACT

  • Fast #
  • Part #ZZAZM90DS
  • Item #9889198
  • Manufacturer Part #ZAZ-M90DS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Airflow Control Technology™ (ACT™)
  • ICON Touch® Controls
  • Low-Profile Body
  • LumiLight LED Lighting
  • Dual-Level Lighting
  • Optional Ductless Recirculating Kit
  • Optional Extension Duct Cover Kit
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
CFM
600 ft3/min
Depth
25-9/16 in
Duct Size
6 in
Height
31-1/2 in
Weight
61.1 lb
Width
35-7/16 in
Characteristics & Features
Brand Model Compatibility
ZRC-02AZ, Z1C-00AZ, Z0F-B002, MUA006A, Z0F-C091, RC-0002
Collection
Core Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Filter Type
Mesh
Hood Vent Type
Island
Indoor Outdoor
Indoor
Installation Type
Island Mount
Interior Light
Yes
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
4
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Vent Ducted or Ductless
Ducted/Recirculating
Electrical & Operational Information
AMP
4
Fan Speeds
5
Sones
6
Volts
120V
Watts
480 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
ZZAZM90DS
UL Listed
Yes
UPC
646328010729