This product requires certification to purchase.

Breeze II 36 in. Under Cabinet LED Hood in Stainless Steel

Zephyr

Core Collection Breeze II 36 in. Under Cabinet LED Hood in Stainless Steel

  • Fast #
  • Part #ZAK1236CS
  • Item #9563413
  • Manufacturer Part #AK1236CS
4.8 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Breeze II 36 in. Under Cabinet LED Hood in Stainless Steel

  • Fast #
  • Part #ZAK1236CS
  • Item #9563413
  • Manufacturer Part #AK1236CS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • LumiLight LED Lighting
  • Electronic Touch Controls
  • Low-Profile Body
  • Extra-Wide Mesh Filters
  • Vertical or Horizontal Ducting
  • Multiple Color Options
  • Optional Ductless Recirculating Kit
  • Requires Certification
Dimensions & Measurements
CFM
400 ft3/min
Depth
20 in
Duct Size
7 in;3-1/4 in x 10 in
Height
5-1/2 in
Weight
24.3 lb
Width
35-7/8 in
Characteristics & Features
Brand Model Compatibility
ZRC-0012, 0AK11-20001, AK1716
Collection
Core Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital
Filter Type
Mesh
Indoor Outdoor
Indoor
Installation Type
Under Cabinet
Interior Light
Yes
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Vent Ducted or Ductless
Ducted/Recirculating
Electrical & Operational Information
AMP
2
Fan Speeds
3
Sones
5
Volts
120V
Watts
240 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
ZAK1236CS
UL Listed
Yes
UPC
646328009839