This product requires certification to purchase.

Hurricane 36 in. Under Cabinet Hood in Stainless Steel, 695 CFM

Zephyr

Core Collection Hurricane 36 in. Under Cabinet Hood in Stainless Steel, 695 CFM

  • Fast #
  • Part #ZAK2536CS
  • Item #9345479
  • Manufacturer Part #AK2536CS
5 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Hurricane 36 in. Under Cabinet Hood in Stainless Steel, 695 CFM

  • Fast #
  • Part #ZAK2536CS
  • Item #9345479
  • Manufacturer Part #AK2536CS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Airflow Control Technology™ (ACT™)
  • Electronic Touch Controls
  • 3 Speed Levels
  • LumiLight LED Lighting
  • Dual-Level Lighting
  • 2 Removable Safety Grilles
  • Filter-Less Self-Cleaning System
  • Requires Certification
Dimensions & Measurements
CFM
695 ft3/min
Depth
20-1/8 in
Duct Size
7 in;3-1/4 in x 10 in
Height
7 in
Width
35-7/8 in
Characteristics & Features
Brand Model Compatibility
MUA008A, AK00067, AK1716
Collection
Core Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Electronic
Hood Vent Type
Under Cabinet
Indoor Outdoor
Indoor
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Proposition 65
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
AMP
2
Fan Speeds
3
Sones
5.5
Volts
120V
Watts
240 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Range Hood
Type
ZAK2536CS
UL Listed
Yes
UPC
646328009402