This product requires certification to purchase.

Monsoon Mini 30 in. Insert in Stainless Steel, 300 CFM

Zephyr

Core Collection Monsoon Mini 30 in. Insert in Stainless Steel, 300 CFM

  • Fast #
  • Part #ZAK9128BS
  • Item #9345472
  • Manufacturer Part #AK9128BS
4.1 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Monsoon Mini 30 in. Insert in Stainless Steel, 300 CFM

  • Fast #
  • Part #ZAK9128BS
  • Item #9345472
  • Manufacturer Part #AK9128BS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Mechanical Slide Controls
  • 3 Speed Levels
  • LumiLight LED Lighting
  • Dual-Level Lighting
  • Hybrid Baffle Filters
  • Vertical or Horizontal Ducting
  • Optional Ductless Recirculating Kit
  • Requires Certification
Dimensions & Measurements
CFM
300 ft3/min
Depth
18-3/50 in
Duct Size
7 in;3-1/4 in x 10 in
Height
6-1/8 in
Width
28-3/8 in
Characteristics & Features
Brand Model Compatibility
ZRC-9100A, AK00067, Z0F-C091
Collection
Core Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Mechanical Slide
Filter Type
Hybrid Baffle
Hood Vent Type
Insert
Indoor Outdoor
Indoor
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Proposition 65
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Vent Ducted or Ductless
Ducted/Recirculating
Electrical & Operational Information
AMP
2
Fan Speeds
3
Sones
4
Volts
120V
Watts
240 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Range Hood
Type
ZAK9128BS
UL Listed
Yes
UPC
646328009563