This product requires certification to purchase.

Savona 30 in. LED Wall Hood in Stainless Steel, 600 CFM with ACT

Zephyr

Core Collection Savona 30 in. LED Wall Hood in Stainless Steel, 600 CFM with ACT

  • Fast #
  • Part #ZZSAE30FS
  • Item #9856551
  • Manufacturer Part #ZSA-E30FS
3.6 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Savona 30 in. LED Wall Hood in Stainless Steel, 600 CFM with ACT

  • Fast #
  • Part #ZZSAE30FS
  • Item #9856551
  • Manufacturer Part #ZSA-E30FS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Airflow Control Technology™ (ACT™)
  • LumiLight LED Lighting
  • Dual-Level Lighting
  • ICON Touch® Controls
  • Aluminum Mesh Filters
  • Optional Ductless Recirculating Kit
  • Optional Extension Duct Cover Kit
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
CFM
600 ft3/min
Depth
19-1/2 in
Duct Size
6 in
Height
28 in
Weight
29.8 lb
Width
29-15/16 in
Characteristics & Features
Brand Model Compatibility
ZRC-00SV, Z1C-01SA, MUA006A, Z0F-C002, RC-0002
Collection
Core Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Filter Type
Mesh
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Interior Light
Yes
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Vent Ducted or Ductless
Ducted/Recirculating
Vent Duct Shape
Round
Electrical & Operational Information
AMP
4
Fan Speeds
5
Sones
6
Volts
120V
Watts
480 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
ZZSAE30FS
UL Listed
Yes
UPC
646328010965