This product requires certification to purchase.

Tornado Mini 21 in. Energy Star LED Insert in Stainless Steel

Zephyr

Core Collection Tornado Mini 21 in. Energy Star LED Insert in Stainless Steel

  • Fast #
  • Part #ZAK8400BSES
  • Item #10052721
  • Manufacturer Part #AK8400BS-ES
3.3 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Tornado Mini 21 in. Energy Star LED Insert in Stainless Steel

  • Fast #
  • Part #ZAK8400BSES
  • Item #10052721
  • Manufacturer Part #AK8400BS-ES
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ENERGY STAR CERTIFIED
  • Mechanical Slide Controls
  • 3 Speed Levels
  • Dual-Level Lighting
  • Dishwasher Safe Aluminum Mesh Filter
  • Optional Adjustable Depth Liner
  • LumiLight LED Lighting
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
290 ft3/min
Depth
11 in
Duct Size
6 in
Height
9-687/1000 in
Width
20-281/500 in
Characteristics & Features
Brand Model Compatibility
AK0840AS, AK0846AS
Collection
Core Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Mechanical Slide
Filter Type
Mesh
Hood Vent Type
Insert
Indoor Outdoor
Indoor
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
AMP
2
Fan Speeds
3
Sones
3.2
Volts
120V
Watts
240 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Range Hood
Type
ZAK8400BSES
UL Listed
Yes
UPC
646328011597