This product requires certification to purchase.

Typhoon 30 in. Under Cabinet LED Hood in Stainless Steel, ACT

Zephyr

Core Collection Typhoon 30 in. Under Cabinet LED Hood in Stainless Steel, ACT

  • Fast #
  • Part #ZAK2100CS
  • Item #9039869
  • Manufacturer Part #AK2100CS
5 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Typhoon 30 in. Under Cabinet LED Hood in Stainless Steel, ACT

  • Fast #
  • Part #ZAK2100CS
  • Item #9039869
  • Manufacturer Part #AK2100CS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Airflow Control Technology™ (ACT™)
  • Capacitive Touch Controls
  • Ultra-Quiet Performance
  • Longer Warranty Than Competitors
  • Filter-Less Self-Cleaning System
  • Vertical or Horizontal Ducting
  • Multiple Color Options
  • Requires Certification
Dimensions & Measurements
CFM
850 ft3/min
Depth
20-3/4 in
Duct Size
7 in;3-1/4 in x 10 in
Height
7-7/8 in
Weight
36.500 lb
Width
29-3/4 in
Characteristics & Features
Brand Model Compatibility
MUA008A, AK00067, AK1710
Collection
Core Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Indoor Outdoor
Indoor
Installation Type
Under Cabinet
Interior Light
Yes
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
AMP
2
Fan Speeds
6
Sones
5
Volts
120V
Watts
240 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
Energy Star Compliant
No
Type
ZAK2100CS
UL Listed
Yes
UPC
646328008603