This product requires certification to purchase.

Vortex 30 in. LED Hood in Stainless Steel

Zephyr

Core Collection Vortex 30 in. LED Hood in Stainless Steel

  • Fast #
  • Part #ZAK9028BS
  • Item #9345481
  • Manufacturer Part #AK9028BS
4.1 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Vortex 30 in. LED Hood in Stainless Steel

  • Fast #
  • Part #ZAK9028BS
  • Item #9345481
  • Manufacturer Part #AK9028BS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • LumiLight LED Lighting
  • Hybrid Baffle Filters
  • Powerful 390 CFM Blower
  • 3 Speed Mechanical Slide Controls
  • Adjustable in Depth
  • Dual-Level Lighting
  • Optional Ductless Recirculating Kit
  • Requires Certification
Dimensions & Measurements
CFM
390 ft3/min
Depth
17-1/2 in
Duct Size
6 in
Height
12-5/16 in
Width
28-3/8 in
Characteristics & Features
Brand Model Compatibility
ZRC-9000, Z0F-C090
Collection
Core Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Mechanical Slide
Filter Type
Hybrid Baffle
Hood Vent Type
Insert
Indoor Outdoor
Indoor
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Proposition 65
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Vent Duct Shape
Round
Electrical & Operational Information
AMP
4
Fan Speeds
3
Sones
5
Volts
120V
Watts
480 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Range Hood
Type
ZAK9028BS
UL Listed
Yes
UPC
646328009549