This product requires certification to purchase.

Dual Internal Blower

Zephyr

Designer Collection Dual Internal Blower

  • Fast #
  • Part #ZPBI1100B
  • Item #9563452
  • Manufacturer Part #PBI-1100B
4.1 out of 5 Customer Rating
Brand image
Zephyr

Designer Collection Dual Internal Blower

  • Fast #
  • Part #ZPBI1100B
  • Item #9563452
  • Manufacturer Part #PBI-1100B
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Powerful 1100 CFM Dual Internal Blowers
  • For use with select Zephyr range hood models
  • Installation hardware included
  • Multiple fan speeds lets you adjust the speed to fit the ventilation need
  • See range hood specification sheet to ensure compatibility
  • Requires Certification
Dimensions & Measurements
CFM
1100 ft3/min
Depth
13 in
Width
20 in
Characteristics & Features
Brand Model Compatibility
AK8300BSX, ALU-E43BSX, ALU-E43BWX, ALU-E63BSX, ALU-E42BSX, ALU-E43CSX, ALU-E43CWX, ALU-E63CSX, ALU-E63CWX
Collection
Designer Collection
Color Finish Name
Black
Material
Steel
Electrical & Operational Information
AMP
5.4
Volts
120V
Warranty & Product Information
Type
ZPBI1100B
UL Listed
Yes
UPC
646328009747