This product requires certification to purchase.

Lux Connect 63 in. LED Hood Body Only in White

Zephyr

Designer Collection Lux Connect 63 in. LED Hood Body Only in White

  • Fast #
  • Part #ZALUE63CWX
  • Item #9707830
  • Manufacturer Part #ALU-E63CWX
4.1 out of 5 Customer Rating
Brand image
Zephyr

Designer Collection Lux Connect 63 in. LED Hood Body Only in White

  • Fast #
  • Part #ZALUE63CWX
  • Item #9707830
  • Manufacturer Part #ALU-E63CWX
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Compatible with Zephyr Connect App
  • Includes Wireless Remote Control
  • LED Light Strip
  • Perimeter Aspiration System
  • Multiple Blower Options
  • Clean Air Feature
  • Optional Ductless Recirculating Kit
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
CFM
290 ft3/min
Depth
27-1/2 in
Duct Size
6 in;10 in
Height
14-3/8 in
Width
63-1/2 in
Characteristics & Features
Brand Model Compatibility
CBI-390A, ZRC-01LX, MUA006A, MUA008A, Z0F-C002
Collection
Designer Collection
Color Finish Category
Whites
Color Finish Name
White
Control Type
Capacitive Touch
Filter Type
Mesh
Hood Vent Type
Island
Indoor Outdoor
Indoor
Light Bulb Type
LED
Material
Steel
Number of Lights
4
Vent Ducted or Ductless
Ducted/Recirculating
Electrical & Operational Information
AMP
6.5
Fan Speeds
3
Sones
3
Volts
120V
Watts
780 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Energy Star Compliant
No
Product Type
Range Hood
Type
ZALUE63CWX
UL Listed
Yes
UPC
646328010484