This product requires certification to purchase.

Vista 36 in. Wall Hood Body Only in Stainless Steel

Zephyr

Designer Collection Vista 36 in. Wall Hood Body Only in Stainless Steel

  • Fast #
  • Part #ZDVSE36ASSX
  • Item #9563422
  • Manufacturer Part #DVS-E36ASSX
4.8 out of 5 Customer Rating
Brand image
Zephyr

Designer Collection Vista 36 in. Wall Hood Body Only in Stainless Steel

  • Fast #
  • Part #ZDVSE36ASSX
  • Item #9563422
  • Manufacturer Part #DVS-E36ASSX
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Multiple Blower Options
  • Capacitive Touch Controls
  • Tri-Level Lighting
  • LED Lighting
  • Optional Wireless Remote Control
  • Optional Extension Duct Cover Kit
  • Optional Ductless Recirculating Kit
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
CFM
600 ft3/min
Depth
18-7/8 in
Duct Size
6 in;8 in
Height
25-1/2 in
Weight
45 lb
Width
35-7/8 in
Characteristics & Features
Brand Model Compatibility
CBI-390A, ZRC-00VS, Z1C-00VS, Z0F-C010, AK1716, 14000010
Collection
Designer Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Filter Type
Mesh
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Interior Light
Yes
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Vent Ducted or Ductless
Ducted/Recirculating
Electrical & Operational Information
AMP
6.42
Fan Speeds
3
Sones
6
Volts
120V
Watts
770 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
ZDVSE36ASSX
UL Listed
Yes
UPC
646328008924