This product requires certification to purchase.

Now available with LumiLight LED lighting with TruHue™ that lets you customize the ambiance from warm to cool (2700K to 5000K) with just a touch Monsoon II delivers even more. Designed using universa

Zephyr

Monsoon II Now available with LumiLight LED lighting with TruHue™ that lets you customize the ambiance from warm to cool (2700K to 5000K) with just a touch Monsoon II delivers even more. Designed using universa

  • Fast #
  • Part #ZAK9352CS
  • Item #14312328
  • Manufacturer Part #AK9352CS
3.9 out of 5 Customer Rating
Brand image
Zephyr

Monsoon II Now available with LumiLight LED lighting with TruHue™ that lets you customize the ambiance from warm to cool (2700K to 5000K) with just a touch Monsoon II delivers even more. Designed using universa

  • Fast #
  • Part #ZAK9352CS
  • Item #14312328
  • Manufacturer Part #AK9352CS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Airflow Control Technology™ (ACT™)
  • Airflow Control Technology or ACT is an exclusive technology that gives installers the ability to set the maximum CFM levels to meet local code requirements.
  • LumiLight LED Lighting with TruHue™
  • A bright idea: customize your hoods light to harmonize with the rest of your kitchens lighting at the touch of a button with TruHue anywhere from 2700K to 5000K.
  • Optional Dual Internal Blower Kit Available
  • Optional dual internal blower kit available to fit your application.
  • Electronic Touch Controls
  • Electronic touch controls adjust the range hood blower and LED light levels, and enable the auto delay-off function.
  • Professional Baffle Filters
  • High-airflow baffle filters that are dishwasher safe and ensure a lifetime of exceptional performance.
  • Requires Certification
Dimensions & Measurements
CFM
650 ft3/min
Depth
22-1/2 in
Duct Size
8 in
Height
12 in
Weight
60.4 lb
Width
52-3/8 in
Characteristics & Features
Collection
Monsoon II
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Electronic
Filter Type
Baffle
Hood Vent Type
Custom
Indoor Outdoor
Indoor
Installation Type
Undermount
Interior Light
Yes
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
4
Proposition 65
WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Vent Ducted or Ductless
Ducted
Vent Duct Shape
Round
Electrical & Operational Information
AMP
5
Fan Speeds
5
Sones
8
Volts
120V
Watts
600 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
Energy Star Compliant
No
Type
ZAK9352CS
UL Listed
Yes
UPC
646328013607