This product requires certification to purchase.

15 in. 3.4 cu. ft. Beverage Cooler in Stainless Steel with Black

Zephyr

Presrv™ 15 in. 3.4 cu. ft. Beverage Cooler in Stainless Steel with Black

  • Fast #
  • Part #ZPRB15C01CG
  • Item #10170083
  • Manufacturer Part #PRB15C01CG
5 out of 5 Customer Rating
Brand image
Zephyr

Presrv™ 15 in. 3.4 cu. ft. Beverage Cooler in Stainless Steel with Black

  • Fast #
  • Part #ZPRB15C01CG
  • Item #10170083
  • Manufacturer Part #PRB15C01CG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • PreciseTemp™
  • Active Cooling Technology
  • Vibration Dampening System
  • Dual-Pane, Low-e Argon-Filled Glass Door
  • 3 Color LED Lighting
  • Full-Extension Black Wood Racks
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
3.4 cu ft
Depth
24-37/100 in
Height
34 in
Weight
88 lb
Width
15 in
Characteristics & Features
Brand Model Compatibility
PRHAN-C001, PRHAN-C102, PRHAN-C104, Z0F-C004, 50150008, PRHAN-C004, PRHAN-C003
Collection
Presrv™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel, Black
Control Type
Capacitive Touch
Indoor Outdoor
Indoor
Installation Type
Built-in, Freestanding
Interior Light
Yes
Material
Steel, Glass
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerator Type
Beverage Cooler
Smart Home Enabled
No
Electrical & Operational Information
AMP
1.5
Power Source
Electric
Temperature Range
34 to 50 Deg F
Volts
115V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
Yes
UPC
646328011719