This product requires certification to purchase.

15 x 33-7/8 in. Indoor Built-in and Freestanding Wine Coolers in Stainless Steel

Zephyr

Presrv™ 15 x 33-7/8 in. Indoor Built-in and Freestanding Wine Coolers in Stainless Steel

  • Fast #
  • Part #ZPRW15C01CG
  • Item #10170084
  • Manufacturer Part #PRW15C01CG
3.6 out of 5 Customer Rating
Brand image
Zephyr

Presrv™ 15 x 33-7/8 in. Indoor Built-in and Freestanding Wine Coolers in Stainless Steel

  • Fast #
  • Part #ZPRW15C01CG
  • Item #10170084
  • Manufacturer Part #PRW15C01CG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Precisetemp™
  • Active cooling technology
  • Vibration dampening system
  • Dual-pane, low-e argon-filled glass door
  • 3 color LED lighting
  • Full extension wood racks
  • Capacity: 27 bottles
  • Temperature range: 40° - 65°F
  • Concealed, zero-clearance door hinge
  • Door open alarm
  • Requires Certification
Dimensions & Measurements
Capacity
3.4 cu ft
Depth
22-3/8 in
Height
33-7/8 in
Weight
101 lb
Width
15 in
Characteristics & Features
Collection
Presrv™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Electronic Touch
Indoor Outdoor
Indoor
Installation Type
Built-in, Freestanding
Interior Light
Yes
Material
Glass, Stainless Steel
Material Type
304
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerator Type
Wine Coolers
Electrical & Operational Information
AMP
1.5
Temperature Range
40 to 65 Deg F
Volts
115V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UPC
646328011726