This product requires certification to purchase.

23-7/8 in. 5.6 cu. ft. Beverage Cooler in Stainless Steel

Zephyr

Presrv™ 23-7/8 in. 5.6 cu. ft. Beverage Cooler in Stainless Steel

  • Fast #
  • Part #ZPRB24C01ASOD
  • Item #8584563
  • Manufacturer Part #PRB24C01AS-OD
3.6 out of 5 Customer Rating
Brand image
Zephyr

Presrv™ 23-7/8 in. 5.6 cu. ft. Beverage Cooler in Stainless Steel

  • Fast #
  • Part #ZPRB24C01ASOD
  • Item #8584563
  • Manufacturer Part #PRB24C01AS-OD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Precisetemp™ has multiple internal sensors to help maintain accurate temperatures for precise cooling.
  • Active Cooling Technology is an on-board computer that controls the active cooling fans to provide temperature stability and even cooling.
  • Vibration Dampening System has a heavy-duty cabinet, rubber footings, and high-quality components help reduce noise and vibration to minimize wine disturbance.
  • Door Lock Included
  • Cloud White LED Lighting
  • Full Extension Wire Rack
  • Outdoor Rated
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Capacity
5.6 cu ft
Depth
23-1/2 in
Height
33-7/8 in
Weight
97 lb
Width
23-7/8 in
Characteristics & Features
Brand Model Compatibility
PRHAN-C101, PRHAN-C102, PRHAN-C104, PRCAST-C001, 50150025, Z0F-C004
Collection
Presrv™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Capacitive Touch
Indoor Outdoor
Outdoor
Installation Type
Built-in, Freestanding
Interior Light
Yes
Material
Steel
Refrigerator Type
Beverage Cooler
Smart Home Enabled
No
Electrical & Operational Information
AMP
1.5
Temperature Range
34 to 50 Deg F
Volts
115V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
Yes
ETL Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Beverage Cooler
UPC
646328008054