This product requires certification to purchase.

24 in. Beverage Cooler in Black

Zephyr

Presrv™ 24 in. Beverage Cooler in Black

  • Fast #
  • Part #ZPRB24F01BPG
  • Item #10318880
  • Manufacturer Part #PRB24F01BPG
5 out of 5 Customer Rating
Brand image
Zephyr

Presrv™ 24 in. Beverage Cooler in Black

  • Fast #
  • Part #ZPRB24F01BPG
  • Item #10318880
  • Manufacturer Part #PRB24F01BPG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • PreciseTemp™
  • Active Cooling Technology
  • Vibration Dampening System
  • Dual-Pane, Low-e Argon-Filled Glass Door
  • 3 Color LED Lighting
  • Full Extension Wood Racks
  • Requires Certification
Dimensions & Measurements
Capacity
14 Bottles
Depth
29-3/8 in
Height
69-1/4 in
Weight
223 lb
Width
23-7/8 in
Characteristics & Features
Brand Model Compatibility
PRHAN-F001, Z0F-C004
Collection
Presrv™
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Capacitive Touch
Indoor Outdoor
Indoor
Installation Type
Built-in, Freestanding
Material
Steel
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerator Type
Built-in, Free Standing
Electrical & Operational Information
AMP
2.5
Volts
115V
Watts
300 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Beverage Cooler
Type
ZPRB24F01BPG
UPC
646328011870