This product requires certification to purchase.

24 in. Double Drawer Single Zone Undercounter Refrigerator in Stainless Steel

Zephyr

Presrv™ 24 in. Double Drawer Single Zone Undercounter Refrigerator in Stainless Steel

  • Fast #
  • Part #ZPRRD24C1AS
  • Item #10248808
  • Manufacturer Part #PRRD24C1AS
4.6 out of 5 Customer Rating
Brand image
Zephyr

Presrv™ 24 in. Double Drawer Single Zone Undercounter Refrigerator in Stainless Steel

  • Fast #
  • Part #ZPRRD24C1AS
  • Item #10248808
  • Manufacturer Part #PRRD24C1AS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Temperature Range 33° - 65° F and preset temperature modes for produce, beverages or wine
  • Quick Chill
  • ENERGY STAR® Certified
  • 3 Color LED Lighting
  • Full-Extension, Soft-Close Drawers
  • Adjustable Drawer Organizers included to easily store wine or beer bottles in upper or lower drawers
  • Proserv Contemporary Stainless Steel Handles
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
24 in
Height
34 in
Weight
137 lb
Width
23-7/8 in
Characteristics & Features
Brand Model Compatibility
50280012, 54290001, 54290002
Collection
Presrv™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Built-in
Material
Steel
Refrigerator Type
Drawer
Electrical & Operational Information
AMP
1.5
Maximum Temperature
65
Minimum Temperature
33
Volts
115V
Watts
180 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Refrigerator, Drawer
Type
ZPRRD24C1AS
UPC
646328011832