This product requires certification to purchase.

24 in. Single Zone Outdoor Compact Refrigerator in Stainless Steel with Reverisble Door and Lock

Zephyr

Presrv™ 24 in. Single Zone Outdoor Compact Refrigerator in Stainless Steel with Reverisble Door and Lock

  • Fast #
  • Part #ZPRR24C01ASOD
  • Item #10052734
  • Manufacturer Part #PRR24C01AS-OD
4.7 out of 5 Customer Rating
Brand image
Zephyr

Presrv™ 24 in. Single Zone Outdoor Compact Refrigerator in Stainless Steel with Reverisble Door and Lock

  • Fast #
  • Part #ZPRR24C01ASOD
  • Item #10052734
  • Manufacturer Part #PRR24C01AS-OD
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Outdoor/Indoor Certified
  • ENERGY STAR® Certified
  • Cloud White LED Lighting
  • In-Door Shelving
  • Adjustable Glass Shelves (3)
  • PreciseTemp™
  • Active Cooling Technology
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
23-5/8 in
Height
33-7/8 in
Weight
114 lb
Width
23-7/8 in
Characteristics & Features
Collection
Presrv™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Capacitive Touch
Installation Type
Built-in, Freestanding
Interior Light
Yes
Material
Stainless Steel
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerant
R-600A
Refrigerator Type
Outdoor
Smart Home Enabled
No
Electrical & Operational Information
AMP
1.5
Temperature Range
34 to 50 Deg F
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
Yes
ETL Listed
No
Type
ZPRR24C01ASOD
UL Listed
No
UPC
646328011665