This product requires certification to purchase.

24 in. Single Zone Under Counter Panel Ready Beverage Cooler

Zephyr

Presrv™ 24 in. Single Zone Under Counter Panel Ready Beverage Cooler

  • Fast #
  • Part #ZPRB24C01CPG
  • Item #10052725
  • Manufacturer Part #PRB24C01CPG
4.7 out of 5 Customer Rating
Brand image
Zephyr

Presrv™ 24 in. Single Zone Under Counter Panel Ready Beverage Cooler

  • Fast #
  • Part #ZPRB24C01CPG
  • Item #10052725
  • Manufacturer Part #PRB24C01CPG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Precisetemp™ has multiple internal sensors to help maintain accurate temperatures for precise cooling.
  • Active Cooling Technology is an on-board computer that controls the active cooling fans to provide temperature stability and even cooling.
  • Vibration Dampening System has a heavy-duty cabinet, rubber footings, and high-quality components help reduce noise and vibration to minimize wine disturbance.
  • Dual-Pane, Low-e, Argon-Filled Glass Door improves insulation to minimize heat exchange. A Low-e coating helps minimize the amount of UV and infrared light that passes through the glass door.
  • 3 Color LED Lighting
  • Full-Extension Black Wood Racks on stainless steel ball bearing glides fully extend, making it easier to access wine bottles and avoid label scratching.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
5.6 cu ft
Depth
23-3/4 in
Height
33-7/8 in
Weight
108 lb
Width
23-7/8 in
Characteristics & Features
Brand Model Compatibility
PRHAN-C001, PRHAN-C101, PRHAN-C102, PRHAN-C104, Z0F-C004
Collection
Presrv™
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Capacitive Touch
Indoor Outdoor
Indoor
Installation Type
Built-in, Freestanding
Interior Light
Yes
Material
Steel
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerator Type
Beverage Cooler
Smart Home Enabled
No
Electrical & Operational Information
AMP
1.5
Temperature Range
34 to 50 Deg F
Volts
115V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
No
ETL Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Beverage Cooler
Type
ZPRB24C01CPG
UL Listed
No
UPC
646328011573