This product requires certification to purchase.

24 in. Single Zone Under Counter Wine Cooler in Stainless Steel with French Doors

Zephyr

Presrv™ 24 in. Single Zone Under Counter Wine Cooler in Stainless Steel with French Doors

  • Fast #
  • Part #ZPRWB24C32CG
  • Item #10052740
  • Manufacturer Part #PRWB24C32CG
4.4 out of 5 Customer Rating
Brand image
Zephyr

Presrv™ 24 in. Single Zone Under Counter Wine Cooler in Stainless Steel with French Doors

  • Fast #
  • Part #ZPRWB24C32CG
  • Item #10052740
  • Manufacturer Part #PRWB24C32CG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Precisetemp™ has multiple internal sensors to help maintain accurate temperatures for precise cooling.
  • Active Cooling Technology is an on-board computer that controls the active cooling fans to provide temperature stability and even cooling.
  • Vibration Dampening System has a heavy-duty cabinet, rubber footings, and high-quality components help reduce noise and vibration to minimize wine disturbance.
  • Dual-Pane, Low-e, Argon-Filled Glass Door improves insulation to minimize heat exchange. A Low-e coating helps minimize the amount of UV and infrared light that passes through the glass door.
  • 3 Color LED Lighting
  • Full-Extension Black Wood Racks on stainless steel ball bearing glides fully extend, making it easier to access wine bottles and avoid label scratching.
  • 3-Color Electronic Touch Controls are backlit in Cloud White, Deep Blue and Amber lighting to match the primary lighting.
  • Requires Certification
Dimensions & Measurements
Capacity
5.2 cu ft
Depth
23-1/4 in
Height
33-7/8 in
Weight
130 lb
Width
23-7/8 in
Characteristics & Features
Collection
Presrv™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Capacitive Touch
Indoor Outdoor
Indoor
Installation Type
Built-in, Freestanding
Interior Light
Yes
Material
Steel
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerator Type
Beverage Cooler
Smart Home Enabled
No
Electrical & Operational Information
AMP
1.5
Temperature Range
34 to 65 Deg F
Volts
115V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
No
Type
ZPRWB24C32CG
UL Listed
No
UPC
646328011467