This product requires certification to purchase.

Solid Panel Ready Compact Door in Black

Zephyr

Presrv™ Solid Panel Ready Compact Door in Black

  • Fast #
  • Part #ZPRPNLC24A
  • Item #10318881
  • Manufacturer Part #PRPNLC24A
3.5 out of 5 Customer Rating
Brand image
Zephyr

Presrv™ Solid Panel Ready Compact Door in Black

  • Fast #
  • Part #ZPRPNLC24A
  • Item #10318881
  • Manufacturer Part #PRPNLC24A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For use with select Zephyr Presrv panel ready coolers
  • Replaces existing glass door with solid door
  • Easy to install
  • Instructions Included
  • Solid Panel Ready Door Included
  • All hardware included
  • Requires Certification
Dimensions & Measurements
Depth
3/4 in
Height
29-7/8 in
Weight
11.57 lb
Width
23-5/8 in
Characteristics & Features
Brand Model Compatibility
PRB24C01CPG, PRW24C02CPG, PRB24C01BPG, PRW24C02BPG
Collection
Presrv™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Panel Door
Type
ZPRPNLC24A
UPC
646328012099