This product requires certification to purchase.

A streamlined under-cabinet pro-style range hood Tempest I combines power efficiency and flexibility. 650-CFM or optional 1200-CFM blower options and high-airflow dishwasher-safe pro baffle filter

Zephyr

Pro A streamlined under-cabinet pro-style range hood Tempest I combines power efficiency and flexibility. 650-CFM or optional 1200-CFM blower options and high-airflow dishwasher-safe pro baffle filter

  • Fast #
  • Part #ZAK7036DS
  • Item #14312332
  • Manufacturer Part #AK7036DS
4.4 out of 5 Customer Rating
Brand image
Zephyr

Pro A streamlined under-cabinet pro-style range hood Tempest I combines power efficiency and flexibility. 650-CFM or optional 1200-CFM blower options and high-airflow dishwasher-safe pro baffle filter

  • Fast #
  • Part #ZAK7036DS
  • Item #14312332
  • Manufacturer Part #AK7036DS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A streamlined under-cabinet pro-style range hood, Tempest I combines power, efficiency and flexibility. 650-CFM or optional 1,200-CFM blower options and high-airflow, dishwasher-safe pro baffle filters ensure a lifetime of exceptional performance. Dual-level LumiLight LED lighting with TruHue™ technology matches your hood lights to your primary lighting. Additional options like a wireless remote control and recirculating kit for kitchens that require ductless venting ensure all you have to think about is cooking.
  • Blower outputs up to 650 CFM to keep your kitchen free of cooking fumes and odors
  • Dishwasher safe baffle filters effectively trap and filter out unwanted smoke, odors, and grease
  • 2 LED lights illuminate the cooking area (bulbs included)
  • Complements items from the Pro collection
  • Hood can be converted to ductless ventilation for improved efficiency and flexible installation options
  • 5 available speeds provide just the right amount of ventilation
  • Push button controls allow you to easily set the power level of your range hood
  • A welded and polished body ensures a high quality, seamless appearance
  • The dual-level dimmable LEDs require less energy than traditional halogen lights, are cool to the touch, and provide uniform light distribution
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
22-1/2 in
Duct Size
8 in
Height
11 in
Weight
47.5 lb
Width
35-7/8 in
Characteristics & Features
Collection
Pro
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Push Button
Filter Type
Baffle
Indoor Outdoor
Indoor
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Proposition 65
WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
5
Fan Speeds
5
Sones
7
Volts
120V
Watts
600 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Energy Star Compliant
No
Type
ZAK7036DS
UL Listed
Yes
UPC
646328013638