This product requires certification to purchase.

CCY Blower Dual Internal w/1 Blower AK76C AK77C ZRPC

Zephyr

Pro CCY Blower Dual Internal w/1 Blower AK76C AK77C ZRPC

  • Fast #
  • Part #ZPBD1200B
  • Item #14262463
  • Manufacturer Part #PBD-1200B
4.3 out of 5 Customer Rating
Brand image
Zephyr

Pro CCY Blower Dual Internal w/1 Blower AK76C AK77C ZRPC

  • Fast #
  • Part #ZPBD1200B
  • Item #14262463
  • Manufacturer Part #PBD-1200B
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1,200-CFM, dual internal blower kit for use with Zephyr range hoods. This quiet but powerful blower is located inside your range hood to directly and efficiently exhaust airborne cooking contaminants. Includes one blower and uses the existing internal blower to complete the kit. Please check your Zephyr range hood's specification sheet to ensure compatibility.
  • Powerful 1200 CFM Dual Internal Blower
  • For use with select Zephyr range hood models
  • Installation hardware included
  • Multiple fan speeds lets you adjust the speed to fit the ventilation need
  • 10 in. round ducting needed for installation
  • Includes one blower and uses the existing internal blower to complete the kit
  • Covered under a 1 year limited parts and labor manufacturer warranty
  • Requires Certification
Dimensions & Measurements
CFM
1200 ft3/min
Depth
10 in
Duct Size
10 in
Height
13 in
Width
17 in
Characteristics & Features
Brand Model Compatibility
AK76xxCS, AK77xxCS, ZRP-ExxCS, AK70xxDS, AK75xxDS, AK92xxCS, AK93xxCS
Collection
Pro
Color Finish Category
Blacks
Color Finish Name
Black
Indoor Outdoor
Indoor
Material
Steel
Proposition 65
WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Electrical & Operational Information
Sones
10
Volts
120V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Product Type
Blower
Type
ZPBD1200B