This product requires certification to purchase.

36 x 18 in. LED Wall Hood in Stainless Steel, ACT

This product has been replaced by

Designed with professional-grade performance and seamless contours the wall-mount Tempest II gives you serious cooking power with 650-CFM or 1200-CFM blower options. Updated with 5-speed electronic
Zephyr Designed with professional-grade performance and seamless contours the wall-mount Tempest II gives you serious cooking power with 650-CFM or 1200-CFM blower options. Updated with 5-speed electronic
Manufacturer Part #AK7536DS
Zephyr

Pro Collection 36 x 18 in. LED Wall Hood in Stainless Steel, ACT

  • Fast #
  • Part #ZAK7536CS
  • Item #9039872
  • Manufacturer Part #AK7536CS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Designed with professional-grade performance and seamless contours the wall-mount Tempest II gives you serious cooking power with 650-CFM or 1200-CFM blower options. Updated with 5-speed electronic
Zephyr Designed with professional-grade performance and seamless contours the wall-mount Tempest II gives you serious cooking power with 650-CFM or 1200-CFM blower options. Updated with 5-speed electronic
Manufacturer Part #AK7536DS
Zephyr

Pro Collection 36 x 18 in. LED Wall Hood in Stainless Steel, ACT

  • Fast #
  • Part #ZAK7536CS
  • Item #9039872
  • Manufacturer Part #AK7536CS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Airflow Control Technology™ (ACT™)
  • LumiLight LED Lighting
  • Professional Baffle Filters
  • Welded and Polished Body
  • Clean Air Feature
  • Dual-Level Lighting
  • Optional Wireless Remote Control
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
CFM
650 ft3/min
Depth
24 in
Duct Size
8 in;3-1/4 in x 10 in
Height
18 in
Width
35-7/8 in
Characteristics & Features
Brand Model Compatibility
AK0726, AK1726, 14000005, ZRC-7036C, MUA008A, MUA010A, Z0F-C002, AK1716, PBD-1200A
Collection
Pro Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Electronic
Filter Type
Pro-Baffle
Hood Vent Type
Wall Mount
Indoor Outdoor
Indoor
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Vent Ducted or Ductless
Recirculating
Vent Duct Shape
Round
Electrical & Operational Information
AMP
5
Fan Speeds
6
Sones
6
Volts
120V
Watts
600 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Energy Star Compliant
No
Product Type
Range Hood
Type
ZAK7536CS
UL Listed
Yes
UPC
646328008719