This product requires certification to purchase.

Monsoon II 60 in. LED Insert in Stainless Steel, ACT

This product has been replaced by

Now available with LumiLight LED lighting with TruHue™ that lets you customize the ambiance from warm to cool (2700K to 5000K) with just a touch Monsoon II delivers even more. Designed using universa
Zephyr Now available with LumiLight LED lighting with TruHue™ that lets you customize the ambiance from warm to cool (2700K to 5000K) with just a touch Monsoon II delivers even more. Designed using universa
Manufacturer Part #AK9358CS
Zephyr

Pro Collection Monsoon II 60 in. LED Insert in Stainless Steel, ACT

  • Fast #
  • Part #ZAK9358BS
  • Item #10052722
  • Manufacturer Part #AK9358BS
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Now available with LumiLight LED lighting with TruHue™ that lets you customize the ambiance from warm to cool (2700K to 5000K) with just a touch Monsoon II delivers even more. Designed using universa
Zephyr Now available with LumiLight LED lighting with TruHue™ that lets you customize the ambiance from warm to cool (2700K to 5000K) with just a touch Monsoon II delivers even more. Designed using universa
Manufacturer Part #AK9358CS
Zephyr

Pro Collection Monsoon II 60 in. LED Insert in Stainless Steel, ACT

  • Fast #
  • Part #ZAK9358BS
  • Item #10052722
  • Manufacturer Part #AK9358BS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Airflow Control Technology™ (ACT™)
  • LumiLight LED Lighting
  • Includes Wireless Remote Control
  • Professional Baffle Filters
  • Powerful 1200 CFM Blowers
  • Clean Air Feature
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
CFM
1200 ft3/min
Depth
22-1/2 in
Duct Size
10 in
Height
12 in
Width
58-3/8 in
Characteristics & Features
Brand Model Compatibility
MUA010A
Collection
Pro Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Electronic
Filter Type
Pro-Baffle
Hood Vent Type
Insert
Indoor Outdoor
Indoor
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
4
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Vent Ducted or Ductless
Ducted
Vent Duct Shape
Round
Electrical & Operational Information
AMP
7
Fan Speeds
6
Sones
9
Volts
120V
Watts
840 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Insert, Range Hood
Type
ZAK9358BS
UL Listed
Yes
UPC
646328011689