This product requires certification to purchase.

Roma Pro 48 in. PowerWave Wall Hood in Stainless Steel, 750 CFM with ACT

Zephyr

Pro Collection Roma Pro 48 in. PowerWave Wall Hood in Stainless Steel, 750 CFM with ACT

  • Fast #
  • Part #ZZRPE48BS
  • Item #9889224
  • Manufacturer Part #ZRP-E48BS
3.9 out of 5 Customer Rating
Brand image
Zephyr

Pro Collection Roma Pro 48 in. PowerWave Wall Hood in Stainless Steel, 750 CFM with ACT

  • Fast #
  • Part #ZZRPE48BS
  • Item #9889224
  • Manufacturer Part #ZRP-E48BS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Airflow Control Technology™ (ACT™)
  • Professional Baffle Filters
  • Directional Lighting
  • Welded and Polished Body
  • Clean Air Feature
  • Optional Wireless Remote Control
  • Optional Extension Duct Cover Kit
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
CFM
750 ft3/min
Depth
24 in
Duct Size
8 in;10 in
Height
31-1/2 in
Weight
97.8 lb
Width
47-7/8 in
Characteristics & Features
Brand Model Compatibility
PBD-1300B, Z1C-00RP, 14000005, MUA008A, MUA010A, AK1718
Collection
Pro Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital
Filter Type
Baffle
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Interior Light
Yes
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
4
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Vent Ducted or Ductless
Ducted
Vent Duct Shape
Round
Electrical & Operational Information
AMP
8
Fan Speeds
6
Sones
7
Volts
120V
Watts
600 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
ZZRPE48BS
UL Listed
Yes
UPC
646328010866