This product requires certification to purchase.

Spruce 36 in. LED Outdoor Insert in Stainless Steel

Zephyr

Pro Collection Spruce 36 in. LED Outdoor Insert in Stainless Steel

  • Fast #
  • Part #ZAK9834BS
  • Item #9844872
  • Manufacturer Part #AK9834BS
3.9 out of 5 Customer Rating
Brand image
Zephyr

Pro Collection Spruce 36 in. LED Outdoor Insert in Stainless Steel

  • Fast #
  • Part #ZAK9834BS
  • Item #9844872
  • Manufacturer Part #AK9834BS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • LumiLight LED Lighting
  • Hight Quality 304S Stainless Steel
  • Outdoor Rated
  • Professional Baffle Filters
  • 3 Speed Metallic Knob Dial
  • Powerful 1200 CFM Blowers
  • Vertical 10 in. Round Ducting
  • Requires Certification
Dimensions & Measurements
CFM
1200 ft3/min
Depth
22-1/2 in
Duct Size
10 in
Height
12 in
Width
34-3/8 in
Characteristics & Features
Collection
Pro Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Filter Type
Pro-Baffle
Hood Vent Type
Insert
Indoor Outdoor
Outdoor
Light Bulb Type
LED
Material
Steel
Number of Lights
4
Vent Ducted or Ductless
Ducted
Vent Duct Shape
Round
Electrical & Operational Information
AMP
8
Fan Speeds
3
Sones
9
Volts
120V
Watts
960 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
GSA Approved
No
Product Type
Range Hood
Type
ZZPYE30AS290
UL Listed
Yes
UPC
646328010620