This product requires certification to purchase.

Tempest I 48 x 11 in. Under Cabinet LED Hood in Stainless Steel, ACT

This product has been replaced by

A streamlined under-cabinet pro-style range hood Tempest I combines power efficiency and flexibility. 650-CFM or optional 1200-CFM blower options and high-airflow dishwasher-safe pro baffle filter
A streamlined under-cabinet pro-style range hood Tempest I combines power efficiency and flexibility. 650-CFM or optional 1200-CFM blower options and high-airflow dishwasher-safe pro baffle filter
Manufacturer Part #AK7048DS
Zephyr

Pro Collection Tempest I 48 x 11 in. Under Cabinet LED Hood in Stainless Steel, ACT

  • Fast #
  • Part #ZAK7048CS
  • Item #9039789
  • Manufacturer Part #AK7048CS
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

A streamlined under-cabinet pro-style range hood Tempest I combines power efficiency and flexibility. 650-CFM or optional 1200-CFM blower options and high-airflow dishwasher-safe pro baffle filter
A streamlined under-cabinet pro-style range hood Tempest I combines power efficiency and flexibility. 650-CFM or optional 1200-CFM blower options and high-airflow dishwasher-safe pro baffle filter
Manufacturer Part #AK7048DS
Zephyr

Pro Collection Tempest I 48 x 11 in. Under Cabinet LED Hood in Stainless Steel, ACT

  • Fast #
  • Part #ZAK7048CS
  • Item #9039789
  • Manufacturer Part #AK7048CS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Airflow Control Technology™ (ACT™)
  • Professional Baffle Filters
  • Welded and Polished Body
  • Clean Air Feature
  • LumiLight LED Lighting
  • Optional Ductless Recirculating Kit
  • Optional Wireless Remote Control
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
CFM
650 ft3/min
Depth
22-1/2 in
Duct Size
8 in;3-1/4 in x 10 in
Height
11 in
Width
47-9/10 in
Characteristics & Features
Brand Model Compatibility
AK0728, AK1728, 14000005, PBD-1200A, ZRC-7048C, AK1718, MUA008A, Z0F-C002
Collection
Pro Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Electronic
Filter Type
Pro-Baffle
Hood Vent Type
Under Cabinet
Indoor Outdoor
Indoor
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Vent Ducted or Ductless
Ducted/Recirculating
Electrical & Operational Information
AMP
5
Fan Speeds
6
Sones
6
Volts
120V
Watts
600 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Energy Star Compliant
No
Product Type
Range Hood
Type
ZAK7048CS
UL Listed
Yes
UPC
646328008702