This product requires certification to purchase.

Tidal I Connect 30 x 11 in. Under Cabinet LED Hood in Stainless Steel, ACT

Zephyr

Pro Collection Tidal I Connect 30 x 11 in. Under Cabinet LED Hood in Stainless Steel, ACT

  • Fast #
  • Part #ZAK7300AS
  • Item #9277124
  • Manufacturer Part #AK7300AS
5 out of 5 Customer Rating
Brand image
Zephyr

Pro Collection Tidal I Connect 30 x 11 in. Under Cabinet LED Hood in Stainless Steel, ACT

  • Fast #
  • Part #ZAK7300AS
  • Item #9277124
  • Manufacturer Part #AK7300AS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Airflow Control Technology™ (ACT™)
  • LumiLight LED Lighting
  • Compatible with Zephyr Connect App
  • Professional Baffle Filters
  • Clean Air Feature
  • Vertical or Horizontal Ducting
  • Optional Ductless Recirculating Kit
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
CFM
700 ft3/min
Depth
22-1/2 in
Duct Size
8 in;3-1/4 in x 10 in
Height
11 in
Weight
45.000 lb
Width
29-7/8 in
Characteristics & Features
Brand Model Compatibility
14000005, ZRC-7000C, AK0720, AK1720, MUA008A, Z0F-C002, AK1710
Collection
Pro Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Filter Type
Baffle
Indoor Outdoor
Indoor
Installation Type
Under Cabinet
Interior Light
Yes
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Vent Ducted or Ductless
Ducted/Recirculating
Electrical & Operational Information
AMP
5
Fan Speeds
6
Sones
6
Volts
120V
Watts
600 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
ZAK7300AS
UL Listed
Yes
UPC
646328009198