This product requires certification to purchase.

Wireless Remote Control Accessory Kit

Zephyr

Wireless Remote Control Accessory Kit

  • Fast #
  • Part #ZRC0002
  • Item #9844865
  • Manufacturer Part #RC-0002
5 out of 5 Customer Rating
Brand image
Zephyr

Wireless Remote Control Accessory Kit

  • Fast #
  • Part #ZRC0002
  • Item #9844865
  • Manufacturer Part #RC-0002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Compatible with Select Zephyr Range Hoods (ZLC-xxxCS, ZRM-xxxFS, ZSP-xxxCS, ZAZ-xxxDS, ZLU-xxxCS, ZAN-xxxDS, ZAN-xxxDBS, ZSI-xxxCS, ZRO-xxxFS, ZSA-xxxFS, ZSA-xxxFB, ZSA-xxxFW, ZSA-xxxFBS, ZSL-xxxCS, ZRE-xxxBBSGG, ZRV-xxxBSGG, ZRV-xxxCGC and ZRV-xxxCGG)
  • Battery Included
  • Range Hood with Remote is ADA Compliant
  • 15 Foot Range
  • Requires Certification
Dimensions & Measurements
Depth
2-4/25 in
Height
67/100 in
Width
2-4/25 in
Characteristics & Features
Brand Model Compatibility
ZAN-E24DS, ZAN-E30DBS, ZAN-E30DS, ZAN-M90DBS, ZAN-M90DS, ZAZ-E42DS, ZAZ-M90DS, ZLC-E42CS, ZLC-M90CS, ZLU-E30CS, ZLU-M90CS, ZRE-E42BBSGG, ZRE-M90BBSGG, ZRM-E36FS, ZRM-E42FS, ZRO-E30FS, ZRO-M90FS, ZRV-E30CBSGG, ZRV-E30CGC, ZRV-E30CGG, ZRV-M90CBSGG, ZRV-M90CGC, ZRV-M90CGG, ZSA-E30FB, ZSA-E30FBS, ZSA-E30FS, ZSA-E30FW, ZSA-M90FB, ZSA-M90FBS, ZSA-M90FS, ZSA-M90FW, ZSI-E30CS, ZSI-E36CS, ZSL-E42CS, ZSL-E48CS, ZSP-E36CS, ZSP-E42CS, ZSP-E48CS
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Steel
Number of Lights
0
Warranty & Product Information
CEC Compliant
For Sale in CA
Product Type
Remote Control
Type
ZRC0002
UPC
646328011184