This product requires certification to purchase.

No. 8 x 2 in. Zinc-Plated Slotted Hex Washer Head Zip-in Screws

Zip-in®

No. 8 x 2 in. Zinc-Plated Slotted Hex Washer Head Zip-in Screws

  • Fast #
  • Part #MHW8X2ZG
  • Item #9837813
  • Manufacturer Part #HW8X2ZG
3.6 out of 5 Customer Rating
Brand image
Zip-in®

No. 8 x 2 in. Zinc-Plated Slotted Hex Washer Head Zip-in Screws

  • Fast #
  • Part #MHW8X2ZG
  • Item #9837813
  • Manufacturer Part #HW8X2ZG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Zip-In point provides fast self-piercing installation in sheet metal
  • Requires Certification
Dimensions & Measurements
Length
2 in
Thread Length
2
Characteristics & Features
Coating
Zinc Plated
Material
Metal, Steel
Electrical & Operational Information
Drive Type
Slotted, Hex
Warranty & Product Information
Type
MHW8X2ZG
UPC
686046554648