This product requires certification to purchase.

1/2 HP Qwik Jon Premier Grinder Pump System with 6 ft. Cord

Zoeller Pump Co

1/2 HP Qwik Jon Premier Grinder Pump System with 6 ft. Cord

  • Fast #
  • Part #Z2010006
  • Item #9435115
  • Manufacturer Part #201-0006
4.5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

1/2 HP Qwik Jon Premier Grinder Pump System with 6 ft. Cord

  • Fast #
  • Part #Z2010006
  • Item #9435115
  • Manufacturer Part #201-0006
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use in residential or light commercial up flush applications
  • Snap fit lid allows the pump and float switch to be accessed without removing a single screw
  • Collects and removes unwanted water from all fixtures including toilets, tubs, sinks, showers, faucets, and more
  • Discharge elbow with a threaded union connection and built-in check valve
  • Easily connects to a tub, shower, sink or other fixtures with 2" NPT or 1-1/2" slip side inlets
  • Fits right behind our rear outlet toilet or choose a discrete installation behind the wall in an adjacent utility room
  • Tri-Slice® Cutter Technology - three independent cutting channels provide over 250,000 cuts per minute
  • Non-clogging vortex impeller for reliable operation
  • Recessed side handles for carrying and installation, hidden side inlets when not in use
  • 1" discharge elbow with built-in check valve
  • Requires Certification
Dimensions & Measurements
Cord Length
6 ft
Depth
7-1/16 in
Discharge
1 in
Flow Rate
45 gpm
Height
21 in
Length
12 in
Maximum Feet of Head
25
Weight
31 lb
Width
15-1/2 in
Included Components
Built-In Grinder
No
Characteristics & Features
Brand Model Compatibility
Qwik Jon® Choice
Color Finish Category
Whites
Color Finish Name
White
Discharge Configuration
Horizontal
Impeller
Vortex
Material
Cast Iron, Plastic
Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material
Cast Iron
Pump Motor Type
Permanent Split Capacitor
Electrical & Operational Information
AMP
9
Horsepower
0.30 hp
Maximum Temperature
130
Phase
Single Phase
Power Source
Electric
RPM
3400
Volts
115V
Warranty & Product Information
CSA Certified
No
IAPMO Listed
No
UL Listed
No
UPC
053514477400