This product requires certification to purchase.

3" Pipe Hub Seal for 4" Hole

Zoeller Pump Co

3" Pipe Hub Seal for 4" Hole

  • Fast #
  • Part #Z005587
  • Item #1850080
  • Manufacturer Part #005587
4.9 out of 5 Customer Rating
Brand image
Zoeller Pump Co

3" Pipe Hub Seal for 4" Hole

  • Fast #
  • Part #Z005587
  • Item #1850080
  • Manufacturer Part #005587
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This seal allows the user to seal around 4" PVC discharge pipe in a sump basin style pump package
  • This 3" pipe hub seal is made of rubber polyethylene for a 4" hole in the basin
  • If you need a replacement sump basin, refer to Zoeller® Pumps model number 31-0091 for an 18" x 30" basin with cover
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Color Finish Name
Black
Material
Rubber
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
CSA Certified
No
UL Listed
No
UPC
053514026288