This product requires certification to purchase.

4 in. Flanged 90 Degree Cast Iron Elbow

Zoeller Pump Co

4 in. Flanged 90 Degree Cast Iron Elbow

  • Fast #
  • Part #Z60300194
  • Item #3446852
  • Manufacturer Part #6030-0194
5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

4 in. Flanged 90 Degree Cast Iron Elbow

  • Fast #
  • Part #Z60300194
  • Item #3446852
  • Manufacturer Part #6030-0194
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Coating
Black
Fitting Type
Elbow, Straight
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
053514044961