This product requires certification to purchase.

1/2 HP 115V Non-Automatic Cast Iron Submersible Sump Pump (N98)

Zoeller Pump Co

Flow-Mate 1/2 HP 115V Non-Automatic Cast Iron Submersible Sump Pump (N98)

  • Fast #
  • Part #Z980013
  • Item #3447554
  • Manufacturer Part #98-0013
5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

Flow-Mate 1/2 HP 115V Non-Automatic Cast Iron Submersible Sump Pump (N98)

  • Fast #
  • Part #Z980013
  • Item #3447554
  • Manufacturer Part #98-0013
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Oil-filled motor and cast iron motor housing for optimal heat dissipation which prevents the pump from overheating
  • Nonautomatic pump (Piggyback variable level float switch available separately)
  • Corrosion resistant engineered plastic vortex impeller to allow free passage of solids which prevents clogging and lessens downtime
  • Powder-coated epoxy finish provides corrosion-resistance and extends the life of the pump in harsh environments
  • Stainless steel screws, switch arm, handle and hardware to prevent rust and corrosion over the life of the pump
  • 100% Factory Tested - every pump is submerged in water and tested at the factory to ensure that it performs as expected when you receive it
  • 3-year limited warranty: this model comes with warranty coverage from Zoeller Pump Company, giving you protection over your investment and the peace of mind you expect in a quality product
  • Requires Certification
Dimensions & Measurements
Cord Length
35 ft
Discharge
1-1/2 in
Flow Rate
72 gpm
Height
12-1/4 in
Length
11 in
Maximum Feet of Head
23
Weight
31 lb
Width
7-3/4 in
Characteristics & Features
Coating
Epoxy
Collection
Flow-Mate
Connection Type
FPT
Corded Cordless
Corded
Discharge Configuration
Vertical
Impeller
Vortex
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material
Cast Iron
Pump Motor Type
Permanent Split Capacitor
Turn On/Turn Off Levels
Turn-on 9-1/2 in/Turn-off 3 in
Electrical & Operational Information
AMP
9.4
Automatic Shut-Off
No
Horsepower
1/2 hp
Maximum Temperature
130
Phase
Single Phase
RPM
1725
Volts
115V
Warranty & Product Information
CSA Certified
No
NSF Certified
No
Product Type
Submersible
UL Listed
No
UPC
053514036515


Recommended Accessories