This product requires certification to purchase.

Model 802 1/2 HP Cast Iron Residential Grinder Pump (2") with Vertical Float

Zoeller Pump Co

Model 802 1/2 HP Cast Iron Residential Grinder Pump (2") with Vertical Float

  • Fast #
  • Part #Z8020001
  • Item #14316944
  • Manufacturer Part #802-0001
5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

Model 802 1/2 HP Cast Iron Residential Grinder Pump (2") with Vertical Float

  • Fast #
  • Part #Z8020001
  • Item #14316944
  • Manufacturer Part #802-0001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Oil filled motor optimizes heat dissipation which prevents the pump from overheating during extended-use occurrences
  • Automatic pump with a time-tested, reliable, preset, built-in snap action switch that makes for easy installation
  • Proven Tri-Slice® cutter technology: three independent cutting channels provide over 250,000 cuts per minute
  • Stainless steel float guard that prevents material or debris from collecting on the float ensuring proper operation every time
  • Solid, buoyant, polypropylene float to eliminate the possibility of water infiltration allowing the float to remain buoyant and functional at all times
  • Powder-coated epoxy finish provides corrosion-resistance and extends the life of the pump in harsh environments
  • Stainless steel screws, switch arm, guard, handle and hardware to prevent rust and corrosion over the life of the pump
  • 100% factory tested - every pump is submerged in water and tested at the factory to ensure that it performs as expected when you receive it
  • Comes with a 3-year limited warranty giving you protection over your investment and the peace of mind you expect in a quality product
  • Requires Certification
Dimensions & Measurements
Cord Length
108 in
Discharge
2 in
Flow Rate
48 gpm
Height
15-15/16 in
Length
9-1/16 in
Weight
25.3 lb
Width
9-1/16 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Impeller
Thermoplastic
Pump Body Material
Cast Iron
Electrical & Operational Information
AMP
9.6
Horsepower
0.5 hp
Power Source
Electric
RPM
3450
Volts
115V
Warranty & Product Information
UPC
053514533663