This product requires certification to purchase.

20A Pump Control Panel

Zoeller Pump Co

Pivot Pro Series 20A Pump Control Panel

  • Fast #
  • Part #Z113540001
  • Item #10100945
  • Manufacturer Part #11354-0001
5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

Pivot Pro Series 20A Pump Control Panel

  • Fast #
  • Part #Z113540001
  • Item #10100945
  • Manufacturer Part #11354-0001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 5 year limited warranty
  • Red/amber/green LEDs for float switch indicators, pump run, high water, system ready, and HOA functions
  • Ample room for field wiring
  • Test toggle will check all LEDs, globe, and horn
  • Elapsed time and cycle counts via USB port & LCD
  • Lockable LCD menu allows for easy access to status, counters, and settings
  • Seal fail indicator/alarm for each pump (feature requires moisture sensor in pump)
  • Thermal trip indicator/alarm for each pump (feature requires thermal sensor in pump)
  • Lead/lag selector with pump run ratio settings
  • Float switch logic choices: Smart or relay, 3 or 4 float, SLLH or SLHL
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Characteristics & Features
Collection
Pivot Pro Series
Electrical & Operational Information
AMP
20
Decibel Rating (dB)
95 dB
Phase
Single Phase
Warranty & Product Information
NEMA
NEMA 4X
UPC
053514441685