This product requires certification to purchase.

2 in. Compression Plastic Pump Check Valve

Zoeller Pump Co

Quiet Check 2 in. Compression Plastic Pump Check Valve

  • Fast #
  • Part #Z300244
  • Item #4700893
  • Manufacturer Part #30-0244
4.8 out of 5 Customer Rating
Brand image
Zoeller Pump Co

Quiet Check 2 in. Compression Plastic Pump Check Valve

  • Fast #
  • Part #Z300244
  • Item #4700893
  • Manufacturer Part #30-0244
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2 in valve size with compression end connections for inline pump discharge applications.
  • PVC plastic body helps resist corrosion in sump and wastewater installations.
  • Quiet check design helps reduce water hammer and pump noise during shutoff.
  • Clear valve body allows quick visual inspection of flapper movement and flow conditions.
  • Full-flow, non-clog design suitable for horizontal or vertical installation.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Length
11-1/2 in
Valve Size
2 in
Width
4-1/2 in
Characteristics & Features
Collection
Quiet Check
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
053514333805