This product requires certification to purchase.

Stainless Steel Float Bracket

Zoeller Pump Co

Stainless Steel Float Bracket

  • Fast #
  • Part #Z100253
  • Item #3106861
  • Manufacturer Part #10-0253
4.2 out of 5 Customer Rating
Brand image
Zoeller Pump Co

Stainless Steel Float Bracket

  • Fast #
  • Part #Z100253
  • Item #3106861
  • Manufacturer Part #10-0253
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Comes with a 1-year limited warranty giving you protection over your investment and the peace of mind you expect in a quality product
  • Requires Certification
Dimensions & Measurements
Height
16 in
Length
6-1/2 in
Width
5-1/2 in
Characteristics & Features
Color Finish Name
Grey
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
CSA Certified
No
Product Type
Float Bracket
UL Listed
No
UPC
053514038700