This product requires certification to purchase.

3 in. Vertical Ductile Iron and Stainless Steel Rail Bracket

Zoeller Pump Co

Z-Rail® 3 in. Vertical Ductile Iron and Stainless Steel Rail Bracket

  • Fast #
  • Part #Z390123
  • Item #7057696
  • Manufacturer Part #39-0123
4.7 out of 5 Customer Rating
Brand image
Zoeller Pump Co

Z-Rail® 3 in. Vertical Ductile Iron and Stainless Steel Rail Bracket

  • Fast #
  • Part #Z390123
  • Item #7057696
  • Manufacturer Part #39-0123
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Lift Capacity
300 lb
Characteristics & Features
Collection
Z-Rail®
Material
Ductile Iron, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
NSF Certified
No
Product Type
Rail Bracket
UL Listed
No
UPC
053514367084