This product requires certification to purchase.

3/8 in. Zinc Plated Stainless Steel Strut Pipe Clamp

ZSi-Foster

Cush-A-Therm™ 3/8 in. Zinc Plated Stainless Steel Strut Pipe Clamp

  • Fast #
  • Part #ZUX3834
  • Item #7055488
  • Manufacturer Part #UX3834
4.4 out of 5 Customer Rating
Brand image
ZSi-Foster

Cush-A-Therm™ 3/8 in. Zinc Plated Stainless Steel Strut Pipe Clamp

  • Fast #
  • Part #ZUX3834
  • Item #7055488
  • Manufacturer Part #UX3834
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Temperature range: -70°F to +250°F (-200°C to +125°C)
  • Flammability is self-extinguishing as tested under ASTM D 635
  • Maintains thermal barrier protection
  • Prevents condensation
  • Properly supports pipe and tube
  • Absorbs vibration
  • Polyurethane foam laminated with a rubber lining
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/8 in
Length
2-19/20 in
Thickness
3/4 in
Width
2-19/20 in
Characteristics & Features
Coating
Zinc Plated
Collection
Cush-A-Therm™
Material
Plastic, Rubber, Stainless Steel
Material Type
Polyurethane
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Application
Pipe, Copper Tubing
ASTM
ASTM D-635, ASTM G-7
Product Type
Pipe Clamp
UL Listed
No
UPC
840722133835