This product requires certification to purchase.

5/8 in. Zinc Plated Stainless Steel Strut Pipe Clamp

ZSi-Foster

Cush-A-Therm™ 5/8 in. Zinc Plated Stainless Steel Strut Pipe Clamp

  • Fast #
  • Part #ZUX5815
  • Item #7055472
  • Manufacturer Part #UX5815
3.7 out of 5 Customer Rating
Brand image
ZSi-Foster

Cush-A-Therm™ 5/8 in. Zinc Plated Stainless Steel Strut Pipe Clamp

  • Fast #
  • Part #ZUX5815
  • Item #7055472
  • Manufacturer Part #UX5815
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Temperature range: -70°F to +250°F (-200°C to +125°C)
  • Flammability is self-extinguishing as tested under ASTM D 635
  • Maintains thermal barrier protection
  • Prevents condensation
  • Properly supports pipe and tube
  • Absorbs vibration
  • Polyurethane foam laminated with a rubber lining
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
5/8 in
Length
2-19/20 in
Thickness
1-1/2 in
Characteristics & Features
Coating
Zinc Plated
Collection
Cush-A-Therm™
Material
Plastic, Rubber, Stainless Steel
Material Type
Polyurethane
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm (For more information go to www.p65warnings.ca.gov)
Warranty & Product Information
Application
Pipe, Copper Tubing
ASTM
ASTM D-635, ASTM G-7
Product Type
Pipe Clamp
UPC
840722133910