This product requires certification to purchase.

*1121 *CVR* 6.5 GAL EXP FV W/ FRNT

Zurn

*1121 *CVR* 6.5 GAL EXP FV W/ FRNT

  • Fast #
  • Part #ZZ6017AVBGH
  • Item #3760108
  • Manufacturer Part #Z6017AV-BG-H
4.2 out of 5 Customer Rating
Brand image
Zurn

*1121 *CVR* 6.5 GAL EXP FV W/ FRNT

  • Fast #
  • Part #ZZ6017AVBGH
  • Item #3760108
  • Manufacturer Part #Z6017AV-BG-H
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 6.5 gpf for powerful, full-flush strength
  • Designed for clinic and service sinks
  • Extended 24" rough-in and 1-1/2" top spud
  • No-leak BioCare front handle reduces water waste
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • Cast wall flange with set screws for a polished look
  • Tamper-proof stop cap deters vandalism
  • High-pressure vacuum breaker
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
26 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
6.5 gpf
Flow Rate Range
Greater than 1.5 gpf
Height
6 in
Length
26 in
Width
6 in
Characteristics & Features
Battery Size
AA
Color Finish Category
Chromes
Color Finish Name
Chrome
Flush Type
Manual
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.1037
CSA Certified
CSA B125.37
Type
ZZ6017AVBGH
WaterSense Labeled
No
UPC
670240563797