This product requires certification to purchase.

*CVR* ZURN SNSR WM FOAM HAND SOAP/S

Zurn

*CVR* ZURN SNSR WM FOAM HAND SOAP/S

  • Fast #
  • Part #ZZ6900FSDWM
  • Item #9435395
  • Manufacturer Part #Z6900-FSD-WM
5 out of 5 Customer Rating
Brand image
Zurn

*CVR* ZURN SNSR WM FOAM HAND SOAP/S

  • Fast #
  • Part #ZZ6900FSDWM
  • Item #9435395
  • Manufacturer Part #Z6900-FSD-WM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Touchless operation reduces the germs transfer
  • Adjustable sensing distance for accurate user detection (2" - 6")
  • A large clear refill-indicator window that makes it easy to see when the next refill is need
  • Lockable unit deters theft and vandalism
  • Adjustable dispenser volume
  • Foam hand soap/sanitizer refills are sold separately
  • Requires 6 AA batteries, included
  • 3-year limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-9/10 in
Diameter
3-9/10 in
Diameter - Inside 1
3-9/10 in
Fitting Sizes
3/8 in
Height
8-7/10 in
Length
3-9/10 in
Width
4-1/2 in
Characteristics & Features
Color Finish Name
Black, Stainless Steel
Installation Type
Wall Mount
Material
Plastic, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
Application
Foodservice, Healthcare, Medical, Laboratory, Service Sink, Lavatory, Kitchen, Interior
Type
ZZ6900FSDWM
UPC
889934194456